Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 416S PIN RECP BOX

  • Mfr # CB214S2PCAU

  • Zoro # G707544651


product price: $29.89
/ea

Key Features

Contact Mating Life
2000
Operating Voltage DC
250
Contacts Supplied
Yes
Termination Method
Crimp
Insert Arrangement
14S-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB214S2PCAU
Zoro #
G707544651
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15S

Details

Contact Mating Life
2000
Operating Voltage DC
250
Contacts Supplied
Yes
Termination Method
Crimp
Insert Arrangement
14S-2
Amperage Rating
22A
Specification
MIL-DTL-5015 Type
Mounting Type
Box Mount
Contact Material
Copper Alloy
Shielding
Yes
No. of Contacts
4
Shell Color
Olive Drab
Grommet & Seals Material
Silicone
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Plating
Olive Drab Cadmium
Sealing
No
Connector Type
Circular
Insert Material
Neoprene
Service Rating
I
Contact Style
Pin
Contact Plating
Gold
Insert Rotation/Keying
Normal
Connector Style
Receptacle
Operating Voltage AC V RMS Max
200
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.