Zoro Homepage

CAB 4C 416S PIN RECP BOX

  • Mfr # CB214S2PS

  • Zoro # G807544650


product price: $30.15
/ea

Key Features

No. of Contacts
4
Contact Size
4#15S
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage AC V RMS Max
200
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB214S2PS
Zoro #
G807544650
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15S

Details

No. of Contacts
4
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage AC V RMS Max
200
Connector Style
Receptacle
Service Rating
I
Mounting Type
Box Mount
Sealing
No
Contact Mating Life
2000
Grommet & Seals Material
Silicone
Contacts Supplied
Yes
Shielding
Yes
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Contact Style
Pin
Shell Color
Olive Drab
Insert Arrangement
14S-2
Contact Material
Copper Alloy
Contact Plating
Silver
Termination Method
Solder
Connector Type
Circular
Operating Voltage DC
250
Specification
MIL-DTL-5015 Type
Shell Material
Aluminum Alloy
Amperage Rating
22A
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.