
CAB 4C 416S PIN RECP REARMT
Mfr # CA3102E14S2PB04F0
Zoro # G907544673
product price: $26.15
/eaKey Features
Contacts Supplied
No
Amperage Rating
22A
Connector Style
Receptacle
Insert Arrangement
14S-2
Contact Plating
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E14S2PB04F0
Zoro #
G907544673
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#15S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.