Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 416S PIN RECP WALL

  • Mfr # CA3100E14S2PB15

  • Zoro # G607544447


product price: $59.89
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Shielding
Yes
No. of Contacts
4
Mounting Type
Wall - Rear Mount - Threaded Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E14S2PB15
Zoro #
G607544447
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15S

Details

Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Shielding
Yes
No. of Contacts
4
Mounting Type
Wall - Rear Mount - Threaded Holes
Grommet & Seals Material
Polychloroprene
Crimp Wire Gauge
18,16
Specification
VG95234
Shell Color
Olive Drab
Service Rating
I
Orientation
Straight
Contact Plating
Silver
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Endbell Type
Shielded Heat Shrink Adaptor
Amperage Rating
22A
Contact Material
Copper Alloy
Connector Style
Receptacle
Operating Voltage DC
250
Sealing
IP67
Shell Material
Aluminum Alloy
Connector Type
Circular
Insert Arrangement
14S-2
Contact Mating Life
500
Operating Voltage AC V RMS Max
200
Contacts Supplied
Yes
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.