Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 44 PIN RECP

  • Mfr # CA3102E3217PB01

  • Zoro # G207544625


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Contact Mating Life
500
Connector Style
Receptacle
No. of Contacts
4
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E3217PB01
Zoro #
G207544625
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 2#0

Details

Contact Style
Pin
Contact Mating Life
500
Connector Style
Receptacle
No. of Contacts
4
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
1250
Operating Voltage AC V RMS Max
900
Contact Material
Copper Alloy
Termination Method
Crimp
Sealing
IP67
Contact Plating
Silver
Insert Material
Neoprene
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Insert Arrangement
32-15
Mounting Type
Box - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
Amperage Rating
135A
Specification
VG95234
Service Rating
D
Crimp Wire Gauge
16,00 mm2
Shielding
Yes
Shell Color
Olive Drab
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.