Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 44 PIN RECP

  • Mfr # CA3102E3217PBF80

  • Zoro # G007545686


product price: $99.35
/ea
Free Shipping & Returns

Key Features

Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Sealing
IP67
Contact Material
Copper Alloy
Amperage Rating
135A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E3217PBF80
Zoro #
G007545686
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 2#0

Details

Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Sealing
IP67
Contact Material
Copper Alloy
Amperage Rating
135A
Contacts Supplied
Yes
Service Rating
D
Specification
VG95234
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
4
Insert Arrangement
32-15
Insert Material
Neoprene
Crimp Wire Gauge
4
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Contact Style
Pin
Contact Plating
Silver
Operating Voltage AC V RMS Max
900
Mounting Type
Box - Front Mount - Thru Holes
Contact Mating Life
500
Connector Type
Circular
Termination Method
Crimp
Grommet & Seals Material
Polychloroprene
Shielding
Yes
Operating Voltage DC
1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.