Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 44 PIN RECP

  • Mfr # CA3102E3217PBF80F0

  • Zoro # G707541612


product price: $48.49
/ea

Key Features

Mounting Type
Box - Front Mount - Thru Holes
Crimp Wire Gauge
4
Operating Voltage DC
1250
Contact Material
Copper Alloy
Grommet & Seals Material
Polychloroprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E3217PBF80F0
Zoro #
G707541612
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 2#0

Details

Mounting Type
Box - Front Mount - Thru Holes
Crimp Wire Gauge
4
Operating Voltage DC
1250
Contact Material
Copper Alloy
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Shielding
Yes
Contact Plating
Silver
No. of Contacts
4
Sealing
IP67
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Termination Method
Crimp
Contacts Supplied
No
Contact Mating Life
500
Connector Style
Receptacle
Specification
VG95234
Service Rating
D
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Amperage Rating
135A
Operating Voltage AC V RMS Max
900
Insert Arrangement
32-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.