
CAB 4C 44 SKT PLUG
Mfr # CA3106E3217SBF80F42
Zoro # G507485109
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Contact Style
Pin
No. of Contacts
4
Operating Voltage AC V RMS Max
900
Insert Arrangement
32-17
Mounting Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E3217SBF80F42
Zoro #
G507485109
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#12, 2#0
Details
Contact Style
Pin
No. of Contacts
4
Operating Voltage AC V RMS Max
900
Insert Arrangement
32-17
Mounting Type
Cable
Operating Voltage DC
1250
Amperage Rating
135A
Insert Material
Neoprene
Connector Style
Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.