Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 44 SKT PLUG

  • Mfr # CA3108F3217SB

  • Zoro # G207484976


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Endbell Type
Threaded - UNEF - Ext
Contacts Supplied
Yes
Contact Mating Life
500
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3108F3217SB
Zoro #
G207484976
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 2#0

Details

Shell Material
Aluminum Alloy
Endbell Type
Threaded - UNEF - Ext
Contacts Supplied
Yes
Contact Mating Life
500
Connector Type
Circular
Orientation
Right Angle
Mounting Type
Cable
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Shielding
Yes
Sealing
IP67
Service Rating
D
Operating Voltage AC V RMS Max
900
Contact Style
Pin
Amperage Rating
135A
Operating Voltage DC
1250
No. of Contacts
4
Insert Material
Neoprene
Insert Arrangement
32-17
Contact Plating
Silver
Contact Material
Copper Alloy
Grommet & Seals Material
Polychloroprene
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Specification
VG95234

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.