Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 44 SKT PLUG

  • Mfr # CB6TA3217SS

  • Zoro # G007484947


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Service Rating
D
Contact Plating
Silver
Connector Type
Circular
Shielding
Yes
Sealing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6TA3217SS
Zoro #
G007484947
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 2#0

Details

Service Rating
D
Contact Plating
Silver
Connector Type
Circular
Shielding
Yes
Sealing
No
Contact Material
Copper Alloy
Contacts Supplied
Yes
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015 Type
Amperage Rating
135A
Mounting Type
Cable
Operating Voltage AC V RMS Max
900
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
No. of Contacts
4
Termination Method
Solder
Operating Voltage DC
1250
Grommet & Seals Material
Silicone
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Mating Life
2000
Insert Material
Neoprene
Insert Arrangement
32-17
Insert Rotation/Keying
Normal
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.