
CAB 4C 44 SKT PLUG RTANG
Mfr # CA3108E3217SYB
Zoro # G307484876
product price: $295.99
/ea
Free Shipping & Returns
Key Features
No. of Contacts
4
Insert Material
Neoprene
Mounting Type
Cable
Connector Style
Plug
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3108E3217SYB
Zoro #
G307484876
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#12, 2#0
Details
No. of Contacts
4
Insert Material
Neoprene
Mounting Type
Cable
Connector Style
Plug
Contact Style
Pin
Operating Voltage AC V RMS Max
900
Termination Method
Solder
Amperage Rating
135A
Insert Arrangement
32-17
Operating Voltage DC
1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.