Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 44 SKT RECP

  • Mfr # CA3102E3217SBF80

  • Zoro # G807481771


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Contact Mating Life
500
Shell Color
Olive Drab
Termination Method
Crimp
Operating Voltage AC V RMS Max
900
No. of Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E3217SBF80
Zoro #
G807481771
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 2#0

Details

Contact Mating Life
500
Shell Color
Olive Drab
Termination Method
Crimp
Operating Voltage AC V RMS Max
900
No. of Contacts
4
Shielding
Yes
Specification
VG95234
Grommet & Seals Material
Polychloroprene
Operating Voltage DC
1250
Amperage Rating
135A
Sealing
IP67
Insert Material
Neoprene
Connector Style
Receptacle
Contact Plating
Silver
Connector Type
Circular
Contact Material
Copper Alloy
Insert Arrangement
32-17
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Crimp Wire Gauge
4
Mounting Type
Box - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Service Rating
D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.