Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 48 PIN PLUG

  • Mfr # CB62222PS

  • Zoro # G207537290


product price: $69.99
/ea

Key Features

Insert Rotation/Keying
Normal
Contact Plating
Silver
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB62222PS
Zoro #
G207537290
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#60/100

Details

Insert Rotation/Keying
Normal
Contact Plating
Silver
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Service Rating
A
Contact Material
Copper Alloy
Connector Style
Plug
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Shielding
Yes
Contact Mating Life
2000
Termination Method
Solder
Amperage Rating
74A
Grommet & Seals Material
Silicone
Mounting Type
Cable
Contacts Supplied
Yes
Sealing
No
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Material
Neoprene
Shell Color
Olive Drab
Insert Arrangement
22-22
No. of Contacts
4
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.