Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 48 PIN PLUG

  • Mfr # CB62422PS

  • Zoro # G707537301


product price: $65.99
/ea

Key Features

Contact Mating Life
2000
Insert Material
Neoprene
Contact Size
4#60/100
Contact Style
Pin
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB62422PS
Zoro #
G707537301
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#60/100

Details

Contact Mating Life
2000
Insert Material
Neoprene
Contact Style
Pin
Connector Style
Plug
Mounting Type
Cable
Connector Type
Circular
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
4
Contact Plating
Silver
Sealing
No
Insert Rotation/Keying
Normal
Service Rating
D
Shell Material
Aluminum Alloy
Operating Voltage DC
1250
Amperage Rating
22A & 41A
Termination Method
Solder
Insert Arrangement
24-22
Contacts Supplied
Yes
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
900
Grommet & Seals Material
Silicone
Shielding
Yes
Specification
MIL-DTL-5015 Type
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.