Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 48 PIN PLUG

  • Mfr # CB6U2222PS

  • Zoro # G507538072


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Shielding
Yes
Sealing
No
Contacts Supplied
Yes
Service Rating
A
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6U2222PS
Zoro #
G507538072
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#60/100

Details

Shielding
Yes
Sealing
No
Contacts Supplied
Yes
Service Rating
A
Connector Style
Plug
Specification
MIL-DTL-5015 Type
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Termination Method
Solder
Contact Plating
Silver
No. of Contacts
4
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Contact Mating Life
2000
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Insert Arrangement
22-22
Mounting Type
Cable
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Connector Type
Circular
Amperage Rating
74A
Grommet & Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.