Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 48 PIN RECP BOX

  • Mfr # CA3102E2422PWB

  • Zoro # G907542228


product price: $44.39
/ea

Key Features

No. of Contacts
4
Contact Style
Pin
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2422PWB
Zoro #
G907542228
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#60/100

Details

No. of Contacts
4
Contact Style
Pin
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Contact Plating
Silver
Operating Voltage DC
1250
Operating Voltage AC V RMS Max
900
Mounting Type
Box - Front Mount - Thru Holes
Service Rating
D
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Insert Arrangement
24-22
Grommet & Seals Material
Polychloroprene
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Termination Method
Solder
Shell Color
Olive Drab
Connector Style
Receptacle
Insert Rotation/Keying
W
Rotation Angle
45
Contact Mating Life
500
Insert Material
Neoprene
Amperage Rating
22A & 41A
Contacts Supplied
Yes
Specification
VG95234

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.