Zoro Homepage

CAB 4C 48 PIN RECP BOX

  • Mfr # CB22422PCFM

  • Zoro # G807542298


product price: $57.85
/ea

Key Features

Contact Style
Pin
Contact Size
4#60/100
No. of Contacts
4
Operating Voltage DC
1250
Amperage Rating
22A & 41A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22422PCFM
Zoro #
G807542298
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#60/100

Details

Contact Style
Pin
No. of Contacts
4
Operating Voltage DC
1250
Amperage Rating
22A & 41A
Connector Style
Receptacle
Insert Arrangement
24-22
Mounting Type
Box Mount
Operating Voltage AC V RMS Max
900
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.