Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 48 PIN RECP BOX

  • Mfr # CB22422PS

  • Zoro # G707542398


product price: $58.95
/ea

Key Features

Grommet & Seals Material
Silicone
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015 Type
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22422PS
Zoro #
G707542398
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#60/100

Details

Grommet & Seals Material
Silicone
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015 Type
Termination Method
Solder
Insert Rotation/Keying
Normal
Amperage Rating
22A & 41A
Contact Material
Copper Alloy
No. of Contacts
4
Connector Type
Circular
Contacts Supplied
Yes
Operating Voltage DC
1250
Insert Arrangement
24-22
Contact Mating Life
2000
Contact Plating
Silver
Shell Color
Olive Drab
Sealing
No
Mounting Type
Box Mount
Operating Voltage AC V RMS Max
900
Shielding
Yes
Contact Style
Pin
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Material
Neoprene
Service Rating
D
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.