Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 48 PIN RECP

  • Mfr # CA3102E2222PB01

  • Zoro # G807542540


product price: $59.15
/ea

Key Features

Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2222PB01
Zoro #
G807542540
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#60/100

Details

Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Contact Material
Copper Alloy
Contact Plating
Silver
Insert Arrangement
22-22
Shielding
Yes
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Grommet & Seals Material
Polychloroprene
Service Rating
A
Crimp Wire Gauge
6,00-10,00 mm2
Mounting Type
Box - Front Mount - Thru Holes
Insert Material
Neoprene
Specification
VG95234
No. of Contacts
4
Contacts Supplied
Yes
Amperage Rating
74A
Connector Style
Receptacle
Contact Style
Pin
Termination Method
Crimp
Operating Voltage DC
700
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.