Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 48 PIN RECP

  • Mfr # CA3102E2422PB05

  • Zoro # G307542613


product price: $58.95
/ea

Key Features

Contact Material
Copper Alloy
Sealing
IP67
No. of Contacts
4
Shell Plating
Olive Drab Cadmium
Insert Arrangement
24-22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2422PB05
Zoro #
G307542613
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#60/100

Details

Contact Material
Copper Alloy
Sealing
IP67
No. of Contacts
4
Shell Plating
Olive Drab Cadmium
Insert Arrangement
24-22
Contact Mating Life
500
Termination Method
Solder
Operating Voltage DC
1250
Contact Plating
Silver
Grommet & Seals Material
Polychloroprene
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
900
Amperage Rating
22A & 41A
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Shielding
Yes
Connector Type
Circular
Contact Style
Pin
Mounting Type
Box - Rear Mount - Thru Holes
Shell Color
Olive Drab
Specification
VG95234
Service Rating
D
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.