
CAB 4C 48 SKT PLUG
Mfr # CA3106E2222SBF80F42
Zoro # G307170892
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Insert Arrangement
22-22
Amperage Rating
74A
Connector Style
Plug
Contact Style
Pin
Mounting Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E2222SBF80F42
Zoro #
G307170892
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#60/100
Details
Insert Arrangement
22-22
Amperage Rating
74A
Connector Style
Plug
Contact Style
Pin
Mounting Type
Cable
Operating Voltage DC
1250
Insert Material
Neoprene
No. of Contacts
4
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.