Zoro Homepage

CAB 4C 48 SKT PLUG

  • Mfr # CB62222SC

  • Zoro # G107170849


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Contact Mating Life
2000
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shielding
Yes
Insert Arrangement
22-22
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB62222SC
Zoro #
G107170849
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#60/100

Details

Contact Mating Life
2000
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shielding
Yes
Insert Arrangement
22-22
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Sealing
No
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Silicone
Shell Color
Olive Drab
Contact Style
Pin
Shell Material
Aluminum Alloy
No. of Contacts
4
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Contacts Supplied
Yes
Termination Method
Crimp
Service Rating
A
Contact Plating
Silver
Specification
MIL-DTL-5015 Type
Operating Voltage DC
1250
Amperage Rating
74A
Connector Style
Plug
Connector Type
Circular
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.