Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 48 SKT PLUG

  • Mfr # CB62422SC

  • Zoro # G507486762


product price: $91.15
/ea
Free Shipping & Returns

Key Features

Mounting Type
Cable
Connector Style
Plug
Shell Color
Olive Drab
Contact Style
Pin
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB62422SC
Zoro #
G507486762
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#60/100

Details

Mounting Type
Cable
Connector Style
Plug
Shell Color
Olive Drab
Contact Style
Pin
Contacts Supplied
Yes
Amperage Rating
22A & 41A
No. of Contacts
4
Operating Voltage AC V RMS Max
900
Insert Rotation/Keying
Normal
Connector Type
Circular
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015 Type
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
D
Insert Arrangement
24-22
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Contact Plating
Silver
Insert Material
Neoprene
Operating Voltage DC
1250
Termination Method
Crimp
Grommet & Seals Material
Silicone
Sealing
No
Contact Mating Life
2000
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.