Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 48 SKT PLUG

  • Mfr # CB6E2222SCF97

  • Zoro # G407487050


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Contact Plating
Silver
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Contact Size
4#60/100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E2222SCF97
Zoro #
G407487050
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#60/100

Details

Contact Plating
Silver
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Sealing
No
Amperage Rating
74A
Contact Style
Pin
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage DC
1250
Shielding
Yes
Termination Method
Crimp
Grommet & Seals Material
Silicone
Connector Type
Circular
Insert Material
Neoprene
Insert Arrangement
22-22
Connector Style
Plug
No. of Contacts
4
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Service Rating
A
Contact Mating Life
2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.