Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 48 SKT PLUG

  • Mfr # CBG62422S0

  • Zoro # G307486924


product price: $71.79
/ea

Key Features

Termination Method
Crimp
No. of Contacts
4
Grommet & Seals Material
Silicone
Contact Style
Pin
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBG62422S0
Zoro #
G307486924
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#60/100

Details

Termination Method
Crimp
No. of Contacts
4
Grommet & Seals Material
Silicone
Contact Style
Pin
Connector Style
Plug
Operating Voltage AC V RMS Max
900
Amperage Rating
22A & 41A
Service Rating
D
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Contact Plating
Silver
Shielding
Yes
Contacts Supplied
No
Operating Voltage DC
1250
Connector Type
Circular
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Specification
MIL-DTL-5015 Type
Shell Material
Aluminum Alloy
Contact Mating Life
2000
Insert Arrangement
24-22
Sealing
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.