Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 48 SKT RECP

  • Mfr # CA3100E2422SB

  • Zoro # G407482574


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Orientation
Straight
Service Rating
D
Contacts Supplied
Yes
Contact Material
Copper Alloy
Amperage Rating
22A & 41A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2422SB
Zoro #
G407482574
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#60/100

Details

Orientation
Straight
Service Rating
D
Contacts Supplied
Yes
Contact Material
Copper Alloy
Amperage Rating
22A & 41A
Mounting Type
Wall - Rear Mount - Thru Holes
Contact Mating Life
500
Sealing
IP67
Insert Arrangement
24-22
Grommet & Seals Material
Polychloroprene
Shielding
Yes
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Specification
VG95234
Termination Method
Solder
Operating Voltage AC V RMS Max
900
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Operating Voltage DC
1250
Insert Material
Neoprene
Connector Style
Receptacle
Connector Type
Circular
Endbell Type
Cable Clamp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
4
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.