Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 48 SKT RECP

  • Mfr # CA3100E2422SBF42

  • Zoro # G607482343


product price: $71.99
/ea

Key Features

Shielding
Yes
Contacts Supplied
Yes
Contact Style
Pin
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2422SBF42
Zoro #
G607482343
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#60/100

Details

Shielding
Yes
Contacts Supplied
Yes
Contact Style
Pin
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
1250
Sealing
IP67
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Amperage Rating
22A & 41A
Specification
VG95234
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
900
Connector Style
Receptacle
Contact Plating
Silver
Termination Method
Solder
No. of Contacts
4
Connector Type
Circular
Insert Arrangement
24-22
Contact Mating Life
500
Mounting Type
Wall - Rear Mount - Threaded Holes
Service Rating
D
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.