Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 48 SKT RECP

  • Mfr # CA3101E2422SBF80

  • Zoro # G007482431


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
24-22
Amperage Rating
22A & 41A
No. of Contacts
4
Shell Material
Aluminum Alloy
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E2422SBF80
Zoro #
G007482431
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#60/100

Details

Insert Arrangement
24-22
Amperage Rating
22A & 41A
No. of Contacts
4
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Termination Method
Crimp
Grommet & Seals Material
Polychloroprene
Contact Material
Copper Alloy
Contacts Supplied
Yes
Insert Material
Neoprene
Specification
VG95234
Operating Voltage AC V RMS Max
900
Contact Style
Pin
Orientation
Straight
Contact Plating
Silver
Sealing
IP67
Operating Voltage DC
1250
Connector Type
Circular
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
10, 8
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Contact Mating Life
500
Endbell Type
Cable Clamp
Service Rating
D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.