Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 48 SKT RECP

  • Mfr # CA3102E2222SB01

  • Zoro # G207482866


product price: $65.49
/ea

Key Features

Crimp Wire Gauge
6,00-10,00 mm2
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Specification
VG95234
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2222SB01
Zoro #
G207482866
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#60/100

Details

Crimp Wire Gauge
6,00-10,00 mm2
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Specification
VG95234
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
No. of Contacts
4
Termination Method
Crimp
Amperage Rating
74A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
Silver
Service Rating
A
Insert Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
Connector Type
Circular
Contact Style
Pin
Operating Voltage DC
1250
Connector Style
Receptacle
Insert Arrangement
22-22
Contact Material
Copper Alloy
Sealing
IP67
Contact Mating Life
500
Grommet & Seals Material
Polychloroprene
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.