Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 48 SKT RECP

  • Mfr # CA3102E2422SB

  • Zoro # G407482703


product price: $60.85
/ea

Key Features

Amperage Rating
22A & 41A
Contact Size
4#60/100
Sealing
IP67
Shielding
Yes
Specification
VG95234
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2422SB
Zoro #
G407482703
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#60/100

Details

Amperage Rating
22A & 41A
Sealing
IP67
Shielding
Yes
Specification
VG95234
Contact Mating Life
500
Contact Plating
Silver
Connector Type
Circular
Shell Material
Aluminum Alloy
Contact Style
Pin
Shell Color
Olive Drab
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Contact Material
Copper Alloy
Operating Voltage DC
1250
Mounting Type
Box - Front Mount - Thru Holes
Termination Method
Solder
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Polychloroprene
Insert Arrangement
24-22
No. of Contacts
4
Operating Voltage AC V RMS Max
900
Service Rating
D
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.