Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 48 SKT RECP

  • Mfr # CA3102E2422SBF80

  • Zoro # G407482710


product price: $69.65
/ea

Key Features

Termination Method
Crimp
Specification
VG95234
Crimp Wire Gauge
10, 8
Operating Voltage DC
1250
No. of Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2422SBF80
Zoro #
G407482710
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#60/100

Details

Termination Method
Crimp
Specification
VG95234
Crimp Wire Gauge
10, 8
Operating Voltage DC
1250
No. of Contacts
4
Service Rating
D
Shell Color
Olive Drab
Contact Plating
Silver
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
900
Connector Type
Circular
Contact Mating Life
500
Contact Style
Pin
Insert Arrangement
24-22
Insert Material
Neoprene
Shielding
Yes
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
22A & 41A
Grommet & Seals Material
Polychloroprene
Contacts Supplied
Yes
Connector Style
Receptacle
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.