Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 48 SKT RECP

  • Mfr # CA3102E2422SWB05

  • Zoro # G507482832


product price: $71.79
/ea

Key Features

Contact Plating
Silver
Shell Color
Olive Drab
Contacts Supplied
Yes
Contact Size
4#60/100
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2422SWB05
Zoro #
G507482832
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#60/100

Details

Contact Plating
Silver
Shell Color
Olive Drab
Contacts Supplied
Yes
Connector Style
Receptacle
Rotation Angle
45
Insert Arrangement
24-22
Sealing
IP67
Amperage Rating
22A & 41A
Termination Method
Solder
Mounting Type
Box - Rear Mount - Thru Holes
Specification
VG95234
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
4
Operating Voltage AC V RMS Max
900
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Operating Voltage DC
1250
Insert Rotation/Keying
W
Contact Mating Life
500
Contact Style
Pin
Grommet & Seals Material
Polychloroprene
Insert Material
Neoprene
Connector Type
Circular
Shielding
Yes
Service Rating
D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.