Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 48 SKT RECP WALL

  • Mfr # CA3100R2422SB

  • Zoro # G907482920


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Shell Plating
Olive Drab Cadmium
No. of Contacts
4
Connector Style
Receptacle
Termination Method
Solder
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100R2422SB
Zoro #
G907482920
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#60/100

Details

Shell Plating
Olive Drab Cadmium
No. of Contacts
4
Connector Style
Receptacle
Termination Method
Solder
Shielding
Yes
Contact Material
Copper Alloy
Contacts Supplied
Yes
Grommet & Seals Material
Polychloroprene
Contact Plating
Silver
Insert Arrangement
24-22
Shell Color
Olive Drab
Orientation
Straight
Amperage Rating
22A & 41A
Operating Voltage AC V RMS Max
900
Contact Mating Life
500
Sealing
IP67
Operating Voltage DC
1250
Specification
VG95234
Service Rating
D
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Mounting Type
Wall - Rear Mount - Thru Holes
Endbell Type
Compression Nut
Insert Material
Neoprene
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.