Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 54C 5416 PIN RECP BOX

  • Mfr # CA3102E32A10PBF80F0

  • Zoro # G507543649


product price: $49.99
/ea

Key Features

Specification
VG95234
Connector Type
Circular
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E32A10PBF80F0
Zoro #
G507543649
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
54#15

Details

Specification
VG95234
Connector Type
Circular
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Shell Color
Olive Drab
Service Rating
A
Amperage Rating
135A
Shielding
Yes
Grommet & Seals Material
Polychloroprene
Operating Voltage DC
700
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
32A10
Contact Style
Pin
Contact Plating
Silver
Crimp Wire Gauge
18,16
Contacts Supplied
No
Insert Material
Neoprene
No. of Contacts
54
Mounting Type
Box - Front Mount - Thru Holes
Termination Method
Crimp
Sealing
IP67
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.