Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 54C 5416 PIN RECP

  • Mfr # CA3102E32A10P4BF80A176

  • Zoro # G307543566


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Insert Rotation/Keying
4
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Service Rating
A
No. of Contacts
54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E32A10P4BF80A176
Zoro #
G307543566
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
54#15

Details

Insert Rotation/Keying
4
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Service Rating
A
No. of Contacts
54
Termination Method
Crimp
Insert Material
Neoprene
Operating Voltage DC
700
Contact Plating
30 microinches Gold Plate
Sealing
IP67
Shell Color
Olive Drab
Contact Style
Pin
Shell Material
Aluminum Alloy
Contact Mating Life
500
Crimp Wire Gauge
18,16
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Rotation Angle
80
Insert Arrangement
32A10
Mounting Type
Box - Front Mount - Thru Holes
Amperage Rating
135A
Specification
VG95234
Contact Material
Copper Alloy
Connector Style
Receptacle
Grommet & Seals Material
Polychloroprene
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.