Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 54C 5416 PIN RECP

  • Mfr # CA3102E32A10PBF80

  • Zoro # G307543665


product price: $73.89
/ea

Key Features

Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Mounting Type
Box - Front Mount - Thru Holes
Contact Size
54#15
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E32A10PBF80
Zoro #
G307543665
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
54#15

Details

Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Mounting Type
Box - Front Mount - Thru Holes
Shielding
Yes
Contact Mating Life
500
Amperage Rating
135A
No. of Contacts
54
Termination Method
Crimp
Crimp Wire Gauge
18,16
Contact Material
Copper Alloy
Specification
VG95234
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
A
Contact Plating
Silver
Connector Style
Receptacle
Shell Color
Olive Drab
Grommet & Seals Material
Polychloroprene
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Insert Arrangement
32A10
Contact Style
Pin
Sealing
IP67
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.