Zoro Homepage

CAB 55C 5516 SKT RECP

  • Mfr # CA3100E2821SBF80F4205G9

  • Zoro # G907483033


product price: $96.75
/ea
Free Shipping & Returns

Key Features

Connector Style
Receptacle
Contact Style
Pin
Insert Arrangement
28-21
Operating Voltage AC V RMS Max
500
Contact Size
37#15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2821SBF80F4205G9
Zoro #
G907483033
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Connector Style
Receptacle
Contact Style
Pin
Insert Arrangement
28-21
Operating Voltage AC V RMS Max
500
Amperage Rating
22A
No. of Contacts
37
Mounting Type
Wall Mount
Insert Material
Neoprene
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.