Zoro Homepage

CAB 5C 312 24 SKT PLUG F42

  • Mfr # CA3106E2412SB01F42

  • Zoro # G907488984


product price: $94.15
/ea
Free Shipping & Returns

Key Features

Contact Size
3#12, 2#4
Operating Voltage DC
700
Insert Arrangement
24-12
Connector Style
Plug
Amperage Rating
41A & 135A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E2412SB01F42
Zoro #
G907488984
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 2#4

Details

Operating Voltage DC
700
Insert Arrangement
24-12
Connector Style
Plug
Amperage Rating
41A & 135A
Insert Material
Neoprene
No. of Contacts
5
Mounting Type
Cable
Contact Style
Pin
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.