Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 5C 312 24 SKT RECP

  • Mfr # CA3102E2412SWBF80

  • Zoro # G707483318


product price: $71.29
/ea

Key Features

Operating Voltage DC
700
Contact Size
3#12, 2#4
Contact Plating
Silver
Mounting Type
Box - Front Mount - Thru Holes
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2412SWBF80
Zoro #
G707483318
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 2#4

Details

Operating Voltage DC
700
Contact Plating
Silver
Mounting Type
Box - Front Mount - Thru Holes
Insert Material
Neoprene
Specification
VG95234
Contact Material
Copper Alloy
Contact Style
Pin
Connector Type
Circular
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Insert Rotation/Keying
W
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Rotation Angle
80
Connector Style
Receptacle
Insert Arrangement
24-12
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Grommet & Seals Material
Polychloroprene
Shielding
Yes
Crimp Wire Gauge
14,12,4
No. of Contacts
5
Amperage Rating
41A & 135A
Contact Mating Life
500
Service Rating
A
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.