Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 5C 312 24 SKT RECP

  • Mfr # CB22412SS

  • Zoro # G507483242


product price: $86.29
/ea
Free Shipping & Returns

Key Features

Amperage Rating
41A & 135A
Sealing
No
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22412SS
Zoro #
G507483242
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 2#4

Details

Amperage Rating
41A & 135A
Sealing
No
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Material
Aluminum Alloy
Operating Voltage DC
700
No. of Contacts
5
Shell Color
Olive Drab
Connector Style
Receptacle
Service Rating
A
Contact Plating
Silver
Grommet & Seals Material
Silicone
Contacts Supplied
Yes
Connector Type
Circular
Insert Arrangement
24-12
Mounting Type
Box Mount
Shielding
Yes
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Contact Style
Pin
Termination Method
Solder
Contact Mating Life
2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.