Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 5C 512 PIN PLUG

  • Mfr # CB61811PS

  • Zoro # G007539449


product price: $41.59
/ea

Key Features

Service Rating
A
Contact Style
Pin
Insert Material
Neoprene
Sealing
No
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB61811PS
Zoro #
G007539449
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Service Rating
A
Contact Style
Pin
Insert Material
Neoprene
Sealing
No
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Shielding
Yes
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Grommet & Seals Material
Silicone
Termination Method
Solder
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015 Type
Contacts Supplied
Yes
Mounting Type
Cable
Contact Mating Life
2000
Amperage Rating
41A
Contact Plating
Silver
Operating Voltage DC
700
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
5
Insert Arrangement
18-11
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.