Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 5C 512 PIN RECP

  • Mfr # CB0E1811PC

  • Zoro # G907544390


product price: $80.75
/ea
Free Shipping & Returns

Key Features

Termination Method
Crimp
Insert Rotation/Keying
Normal
Mounting Type
Wall - Front Mount - Thru Holes
Grommet & Seals Material
Silicone
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB0E1811PC
Zoro #
G907544390
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Termination Method
Crimp
Insert Rotation/Keying
Normal
Mounting Type
Wall - Front Mount - Thru Holes
Grommet & Seals Material
Silicone
Insert Material
Neoprene
Connector Type
Circular
Shell Material
Aluminum Alloy
Sealing
No
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Shielding
Yes
Contact Plating
Silver
Contacts Supplied
Yes
Connector Style
Receptacle
Operating Voltage DC
700
Service Rating
A
Insert Arrangement
18-11
Contact Material
Copper Alloy
Contact Mating Life
2000
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Style
Pin
Specification
MIL-DTL-5015 Type
Amperage Rating
41A
Shell Plating
Olive Drab Cadmium
No. of Contacts
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.