Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 5C 512 PIN RECP LINE

  • Mfr # CA3101E1811PB

  • Zoro # G607544430


product price: $81.49
/ea
Free Shipping & Returns

Key Features

Contact Mating Life
500
Operating Voltage DC
700
Specification
VG95234
Contact Material
Copper Alloy
Grommet & Seals Material
Polychloroprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E1811PB
Zoro #
G607544430
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Contact Mating Life
500
Operating Voltage DC
700
Specification
VG95234
Contact Material
Copper Alloy
Grommet & Seals Material
Polychloroprene
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Insert Arrangement
18-11
Sealing
IP67
Orientation
Straight
Connector Type
Circular
Endbell Type
Cable Clamp
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Amperage Rating
41A
Mounting Type
Cable
No. of Contacts
5
Contact Plating
Silver
Service Rating
A
Termination Method
Solder
Contact Style
Pin
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.