Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 5C 512 PIN RECP LINE

  • Mfr # CA3101E1811PBF80

  • Zoro # G907544499


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Shell Plating
Olive Drab Cadmium
Specification
VG95234
Contacts Supplied
Yes
Shielding
Yes
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E1811PBF80
Zoro #
G907544499
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Shell Plating
Olive Drab Cadmium
Specification
VG95234
Contacts Supplied
Yes
Shielding
Yes
Termination Method
Crimp
Mounting Type
Cable
Contact Material
Copper Alloy
Operating Voltage DC
700
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Crimp Wire Gauge
14, 12
Grommet & Seals Material
Polychloroprene
Contact Mating Life
500
Connector Style
Receptacle
Sealing
IP67
Connector Type
Circular
No. of Contacts
5
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Straight
Insert Arrangement
18-11
Endbell Type
Cable Clamp
Contact Plating
Silver
Amperage Rating
41A
Insert Material
Neoprene
Service Rating
A
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.