Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 5C 512 PIN RECP WALL

  • Mfr # CA3100E1811PBF8005

  • Zoro # G007544290


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Contacts Supplied
Yes
Orientation
Straight
Mounting Type
Wall - Rear Mount - Thru Holes
Grommet & Seals Material
Polychloroprene
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E1811PBF8005
Zoro #
G007544290
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Contacts Supplied
Yes
Orientation
Straight
Mounting Type
Wall - Rear Mount - Thru Holes
Grommet & Seals Material
Polychloroprene
Contact Material
Copper Alloy
No. of Contacts
5
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Endbell Type
Cable Clamp
Connector Type
Circular
Operating Voltage DC
700
Specification
VG95234
Shielding
Yes
Contact Plating
Silver
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Crimp Wire Gauge
14, 12
Termination Method
Crimp
Insert Material
Neoprene
Contact Mating Life
500
Service Rating
A
Amperage Rating
41A
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Insert Arrangement
18-11
Sealing
IP67
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.