Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 5C 512 SKT RECP BOX

  • Mfr # CA3102E1811SXB

  • Zoro # G307484159


product price: $39.29
/ea

Key Features

Connector Type
Circular
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Polychloroprene
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1811SXB
Zoro #
G307484159
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Connector Type
Circular
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Polychloroprene
Contact Style
Pin
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Shell Color
Olive Drab
Amperage Rating
22A
Service Rating
A
Shielding
Yes
Contact Plating
Silver
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage DC
700
Connector Style
Receptacle
Insert Arrangement
18-1
Operating Voltage AC V RMS Max
500
Specification
VG95234
Sealing
IP67
Contact Material
Copper Alloy
No. of Contacts
10
Insert Rotation/Keying
X
Rotation Angle
170
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.