Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 5C 512 SKT RECP WALL

  • Mfr # CA3100E1811SB0515

  • Zoro # G407483922


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
700
Orientation
Straight
Contact Plating
Silver
Connector Style
Receptacle
Mounting Type
Wall - Rear Mount - Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E1811SB0515
Zoro #
G407483922
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Operating Voltage DC
700
Orientation
Straight
Contact Plating
Silver
Connector Style
Receptacle
Mounting Type
Wall - Rear Mount - Thru Holes
Crimp Wire Gauge
14, 12
Contact Material
Copper Alloy
Amperage Rating
22A
Endbell Type
Shielded Heat Shrink Adaptor
Insert Arrangement
18-1
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
A
Contacts Supplied
Yes
Grommet & Seals Material
Polychloroprene
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Sealing
IP67
Operating Voltage AC V RMS Max
500
Contact Mating Life
500
Termination Method
Crimp
Shell Material
Aluminum Alloy
Shielding
Yes
Insert Material
Neoprene
Specification
VG95234
Contact Style
Pin
Connector Type
Circular
No. of Contacts
10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.