Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 5C 516S PIN RECP BOX

  • Mfr # CA3102E14S5PBF80A176

  • Zoro # G507541720


product price: $21.25
/ea

Key Features

Insert Material
Neoprene
Amperage Rating
22A
No. of Contacts
5
Contacts Supplied
Yes
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S5PBF80A176
Zoro #
G507541720
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#15S

Details

Insert Material
Neoprene
Amperage Rating
22A
No. of Contacts
5
Contacts Supplied
Yes
Contact Mating Life
500
Service Rating
I
Shell Color
Olive Drab
Insert Arrangement
10SLA4
Specification
VG95234
Contact Plating
30 microinches Gold Plate
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
200
Shell Material
Aluminum Alloy
Grommet & Seals Material
Polychloroprene
Shielding
Yes
Mounting Type
Box - Front Mount - Thru Holes
Termination Method
Crimp
Contact Style
Pin
Connector Type
Circular
Crimp Wire Gauge
18,16
Connector Style
Receptacle
Operating Voltage DC
250
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.