Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 5C 516S PIN RECP BOX

  • Mfr # CA3102E14S5PXB

  • Zoro # G507174232


product price: $16.95
/ea

Key Features

Operating Voltage DC
250
Contacts Supplied
Yes
Insert Arrangement
10SLA4
Connector Style
Receptacle
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S5PXB
Zoro #
G507174232
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#15S

Details

Operating Voltage DC
250
Contacts Supplied
Yes
Insert Arrangement
10SLA4
Connector Style
Receptacle
Termination Method
Solder
Rotation Angle
110
Service Rating
I
Operating Voltage AC V RMS Max
200
Specification
VG95234
Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Contact Style
Pin
No. of Contacts
5
Contact Mating Life
500
Shell Color
Olive Drab
Insert Rotation/Keying
X
Grommet & Seals Material
Polychloroprene
Amperage Rating
22A
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Shell Material
Aluminum Alloy
Sealing
IP67
Connector Type
Circular
Contact Material
Copper Alloy
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.