Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 5C 516S PIN RECP BOX

  • Mfr # CA3102E16S8PXBF80

  • Zoro # G107541670


product price: $20.99
/ea

Key Features

Insert Arrangement
16S-6
Contact Mating Life
500
Contacts Supplied
Yes
Sealing
IP67
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E16S8PXBF80
Zoro #
G107541670
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Insert Arrangement
16S-6
Contact Mating Life
500
Contacts Supplied
Yes
Sealing
IP67
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Connector Type
Circular
Termination Method
Crimp
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Insert Rotation/Keying
X
Shielding
Yes
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Contact Style
Pin
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Front Mount - Thru Holes
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
3
Rotation Angle
170
Specification
VG95234
Service Rating
A
Crimp Wire Gauge
18,16
Amperage Rating
22A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.